Silica White Scale 10 in. x 13 in. Glossy Porcelain Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-SIWH3X3SCG-CA

  • Zoro # G204415249


product price:  $141.99
/pk 15, $9.47/ea
Free Shipping & Returns

Key Features

Length
12.99
Width
14.58
Thickness
5.12
Size
14.58x12.99
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-P-SIWH3X3SCG-CA
Zoro #
G204415249
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12.99
Width
14.58
Thickness
5.12
Size
14.58x12.99
Height
5.12

Details

Material
Porcelain
Color
Silica White
Tile Use
Floor & Wall
Finish
Glossy
Weight
38.4
Coverage Area
13.65 Sq. ft
Shape
Scale

Description

In the rhythm of alternating Silica White, this porcelain mosaic tile features a soothing creamy white tone and an on-trend fish scale pattern that creates a dynamic, eye-catching design. Its durable and versatile composition makes it an excellent choice for backsplashes, accent walls, countertops, and floors in both residential and commercial settings. Whether refreshing a kitchen, upgrading a bathroom, or designing a bold entryway, this tile’s high-quality porcelain ensures lasting beauty and effortless maintenance, bringing timeless appeal and sophisticated contrast to any room.


  • Size: 9.96 in. W x 13.11 in. L x 0.24 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Glossy - high-sheen surface with noticeable light reflection and slight variation in tone
  • Application: Suitable for floors, walls, backsplashes, shower surrounds, fireplace facades, residential countertops, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • PEI Rating: II - Light foot traffic
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products