Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rivora Nero Polished Quartzite Landscaping Rock Pebbles, 2-3.5 In.

  • Mfr # ZOR-LSC-0183

  • Zoro # G408664344


original price: $49.19
50% off
new price: $24.59
/ea

Key Features

Size
12 in x 24 in x 12 in
Material
Quartzite
Color
Black
Length
24 in
Application
Fountain, Garden, Patio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0183
Zoro #
G408664344
UPC #
-
Country of Origin
China

Dimensions

Size
12 in x 24 in x 12 in
Length
24 in
Thickness
12 in
Width
12 in

Details

Material
Quartzite
Color
Black
Application
Fountain, Garden, Patio
Finish
Polished

Description

MSI's Black Polished Pebbles feature a dark charcoal black tone, and all the character of natural beach pebbles. These fine polished quartzite pebbles are available in 3 sizes to suite a variety of landscaping projects. Use to create wandering paths, to keep weeds at bay around trees, and to accent landscape features including fountains and water features.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.