Zoro Homepage

Rockford Multi Corners Pattern Varying Length Natural Concrete corner Wall Tile

  • Mfr # ZOR-PNL-0180

  • Zoro # G412468044


product price: $86.35
/ea
Free Shipping & Returns

Key Features

Length
1.8"
Width
1.5"
Thickness
1.8"
Material
Concrete
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0180
Zoro #
G412468044
UPC #
-
Country of Origin
Turkey

Dimensions

Length
1.8"
Width
1.5"
Thickness
1.8"
Height
1.8"

Details

Material
Concrete
Shape
Rectangle
Color
Rockford
Finish
Natural
Application
Backsplashes, Accent walls, Surrounding fireplaces, Exterior facades, Outdoor kitchens, Garden walls

Description

MSI's Natural corner stacked stone offers a refined traditional look with natural tones and varied shapes. Exquisitely engineered to minimize color variations, this Natural corner stacked stone is specifically designed for installation efficiency and requires no maintenance. It adds color, dimension, and beauty to your space, making it an affordable choice for enhancing architectural features, fireplace facades, feature walls, and more. For ultimate peace of mind, Bayside Earth casts the authentic look and feel of natural stone in every box of carefully chosen pieces. The tiles come in two separate pieces that can be used as traditional corners or inverse corners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.