Zoro Homepage

Rockford Multi Pattern Sample Natural Concrete Wall Tile

  • Mfr # ZOR-PNL-0172-SAM

  • Zoro # G112468047


product price: $8.19
/ea

Key Features

Length
1.8"
Width
1.5"
Thickness
1.8"
Material
Concrete
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0172-SAM
Zoro #
G112468047
UPC #
-
Country of Origin
Turkey

Dimensions

Length
1.8"
Width
1.5"
Thickness
1.8"
Height
1.8"

Details

Material
Concrete
Shape
Square
Color
Rockford
Finish
Natural
Application
Backsplashes, Accent walls, Surrounding fireplaces, Exterior facades, Outdoor kitchens, Garden walls

Description

MSI's Natural Stacked Stone brings a touch of timeless elegance to any setting with its rich, warm hues and Naturally varied shapes. Expertly crafted to ensure minimal color variation, this Natural stone offers a consistent and sophisticated appearance. Its easy installation and maintenance-free design make it an ideal choice for enhancing a variety of architectural elements, from fireplace facades to feature walls. The vibrant colors and textures add depth and beauty to your space, creating an inviting atmosphere. For a seamless, polished finish, matching corners are also available, ensuring your project looks impeccable from every angle. Elevate your design with the affordable luxury of MSI's Natural Stacked Stone.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.