Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Rocklin Interlocking Textured SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile ZOR-MD-0322-SAM

Rocklin Interlocking Textured SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0322-SAM
  • Zoro # G105837515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0322-SAM
Zoro #
G105837515
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Glass
Color
Rocklin Interlocking
Finish
Mixed
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

Add a splash of modern styling to your decor with Rocklin Interlocking mosaic tile. a seemingly random blend of gray marble and variably finished glass forms this mesh-mounted tile, infusing your space with a chic look and a contemporary ambience. the mixed-sheen, mixed-finished tiles will invigorate any residential or commercial setting and are versatile enough to be used outside or on a fireplace surround. they look particularly ravishing as kitchen backsplash or bath wall and also work stunningly as a countertop surface or feature wall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.