Zoro Homepage
This item is Discontinued.
Msi Rockmount Casa Blend 3D Ledger Panel SAMPLE Honed Natural Travertine Wall Tile ZOR-PNL-0080-SAM

Rockmount Casa Blend 3D Ledger Panel SAMPLE Honed Natural Travertine Wall Tile (Discontinued)

  • Mfr # ZOR-PNL-0080-SAM
  • Zoro # G705837830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0080-SAM
Zoro #
G705837830
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Travertine
Color
Rockmount Casa
Finish
Honed
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Rockmount Casa Blend D Honed Stacked Stone panels feature soft creams and warm beige tones. These natural travertine panels add character, depth and dimension to any space. Use to create beautiful outdoor kitchens, cladding bars and outdoor fireplaces, retaining walls, and for a variety of interior design projects including accent walls and backsplashes. Matching corners are available to finish off projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.