Rockmount Glacial Gray Ledger Panel 6 in. X 18 in. Spliface Natural Marble Wall Tile, 6PK

  • Mfr # ZOR-PNL-0115

  • Zoro # G504947136


product price:  $81.89
/pk 6, $13.65/ea
Free Shipping & Returns

Key Features

Length
18.5
Width
6.5
Thickness
4.5
Size
6.5x18.5
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PNL-0115
Zoro #
G504947136
UPC #
-
Country of Origin
China

Dimensions

Length
18.5
Width
6.5
Thickness
4.5
Size
6.5x18.5
Height
4.5

Details

Material
Marble
Color
Rockmount Glacial
Finish
Splitface
Weight
33
Application
Floor & Wall
Coverage Area
6 Sq. ft

Description

Glacial Grey Marble Stacked Stone panel is crafted from fe marble Its gorgeous grey hues lend timeless beauty to any interior or exinterior project while its randomly set stones add depth and interest Use this marble stacked stone panel to create sophisticated accent walls, backsplashes, fireplace surrounds, or to clad architectural features such as retag wall MSI’s exclusive interlocking Feature ensures the panels fit together easily and no grout required Achieving a seamless installation has never been easier Corner pieces are available to give your project a finished look with this backsplash tile.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.