Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rocky Gold Ledger Panel SAMPLE Glazed Porcelain Wall Tile

  • Mfr # ZOR-PNL-0101-SAM

  • Zoro # G405838168


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0101-SAM
Zoro #
G405838168
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
ROCKY GOLD
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Rocky Gold porcelain Ledger Panel features a spectrum of warm rustic colors that make an earthy, bold statement. frost resistant and supremely stylish, it's suitable for a wide array of interior and exterior applications in both residential and commercial settings. from kitchen backsplashes and accent walls, to fireplace facades and planter walls, this easy-to-install stone look panel elevates any space with touchable texture, rich colorways and intriguing dimension.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.