Roman Beige Ledger "L" Corner 6 in. X 18 in. Splitface Travertine Wall Tile, 4PK

  • Mfr # ZOR-PNL-0139

  • Zoro # G904947033


original price:  $78.35 , new price: $62.65 , 20 percent off
new price:  $62.65
/pk 4, $15.66/ea

Key Features

Length
18
Width
6.13
Thickness
8
Size
6.13x18
Material
Travertine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PNL-0139
Zoro #
G904947033
UPC #
-
Country of Origin
Turkey

Dimensions

Length
18
Width
6.13
Thickness
8
Size
6.13x18
Height
8

Details

Material
Travertine
Color
Roman Beige
Finish
Unpolished
Weight
22
Application
Floor & Wall
Coverage Area
4 Sq. ft

Description

MSI's 6 in. x 18 in. Roman Beige Corner Panel offers soft beige and cream colors with hints of gold for unstoppable design versatility Featuring multiple sized rectangular stones Varying thicknesses, this splitface Travertine corner panel adds interest and dimension to any space It’s perfect for finishing off a contemporary backsplash, attractive accent wall, or stunning fireplace surround Frost resistant, this corner panel can also be used outdoors to complete any number of residential or commercial stacked stone projects including barbeque surrounds, planters, and dividing wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.