Zoro Homepage

Roman Beige Ledger Panel SAMPLE Travertine Wall Tile

  • Mfr # ZOR-PNL-0090-SAM

  • Zoro # G605837916


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Travertine
Color
Roman Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0090-SAM
Zoro #
G605837916
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Travertine
Color
Roman Beige
Finish
Unpolished
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

The MSI’s Roman Beige Ledger Panel Natural Travertine Wall Tile is a natural stone travertine with neutral tones. Strips of stone are stacked and glued together to form a panel that is easy to install, while the stepped pattern enhances the naturally random, one-of-a-kind appearance. This tile can easily be laid in a pattern or single layout and is suitable for both residential and commercial installations, indoors or out. Note: Please inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.