This item is Discontinued.

Msi Roman Beige Split Face Peel And Stick 12 In. X 12 In. X 6Mm Travertine Mesh-Mounted Mosaic Tile, 15PK ZOR-MD-0178

Roman Beige Split Face Peel And Stick 12 In. X 12 In. X 6Mm Travertine Mesh-Mounted Mosaic Tile, 15PK (Discontinued)

  • Mfr # ZOR-MD-0178
  • Zoro # G604416419
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0178
Zoro #
G604416419
UPC #
-
Country of Origin
China

Dimensions

Length
13.25
Width
5.75
Thickness
13.25
Size
5.75x13.25
Height
13.25

Details

Material
Travertine
Color
Beige
Tile Use
Walls
Finish
Split Pol
Weight
37.5
Package qty
15
Coverage Area
15 Sq. ft

Description

Achieve a designer look at a fraction of the cost with the MSI Roman Beige Splitface stik wall tiles. these tiles are self-adhesive backsplash tiles and feature warm honey, beige and cream tones that swirl together in harmony. these natural travertine tiles with a peel and stick backing are a breeze to install; no grout or thinset is required. a diy dream come true, they're perfect for refreshing kitchen backsplashes, creating bedroom accents walls and even updating bookshelf insets quickly, affordably and easily. with its heavy-duty adhesive, stik wall-tile stands the test of time even in the busiest homes and light commercial environments. it is recommended to blend tiles from different boxes as natural stone products can lack uniformity and are subject to variation in color, shade, finish, etc. please inspect all tiles before installation; they may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.