Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Roman Beige Splitface Mini Ledger Panel SAMPLE Natural Travertine Wall Tile ZOR-PNL-0138-SAM

Roman Beige Splitface Mini Ledger Panel SAMPLE Natural Travertine Wall Tile (Discontinued)

  • Mfr # ZOR-PNL-0138-SAM
  • Zoro # G905837395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0138-SAM
Zoro #
G905837395
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Travertine
Color
Roman Beige
Finish
Splitface
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI's Roman Beige Mini Stacked Stone Ledger Panel offers soft beige and cream colors with hints of gold for unstoppable design versatility Smaller than traditional stacked stone, these Travertine mini panels are perfectly sized for easy backsplash installation. They’re also a wonderful choice for features walls, accent borders, inches—or nearly any vertical residential or commercial space where a touch of natural beauty is welcomed Featuring stepped cut ends, MSI’s mini panels fit together quickly and easily for seamless alignment, and no grout is required doors or out, updatg your space with a fresh new look has never been easier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.