Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Royal Azure 4" x 12"  Glossy Glass Wall Tile, 15PK ZOR-MD-0520

Royal Azure 4" x 12" Glossy Glass Wall Tile, 15PK (Discontinued)

  • Mfr # ZOR-MD-0520
  • Zoro # G705523801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0520
Zoro #
G705523801
UPC #
-
Country of Origin
China

Dimensions

Length
12.8
Width
5.31
Thickness
4.06
Size
5.31x12.8

Details

Color
Royal Azure
Tile Use
Wall
Material
Glass
Finish
Glossy
Coverage Area
5 Sq. ft

Description

Royal Azure Tile is 4x12, it features a stunning sky-blue hue that adds a pop of color and interest to kitchens, baths, laundry rooms, and other areas. This gorgeous large formant subway tile is made of glass, which reflects light to visually enhance your space. Residential to light commercial use, Royal Azure is the perfect choice for backsplashes, vanity walls, shower surrounds, and other vertical applications where a touch of the unexpected is desired. Impressively durable and no on-going maintenance required, it’s as easy to care for as it is to look at.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.