
Royal White Splitface Sample Ledger Panel Quartzite Wall Tile
Mfr # ZOR-PNL-SAM-0156
Zoro # G111328687
product price: $3.95
/eaSold in multiples of 3 for $11.85
Limit 2 per order
Key Features
Width
4 in
Thickness
1.18 in
Size
4 in x 4 in
Material
Quartzite
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PNL-SAM-0156
Zoro #
G111328687
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Width
4 in
Thickness
1.18 in
Size
4 in x 4 in
Details
Material
Quartzite
Shape
Square
Color
Royal White
Finish
splitface
Weight
2.9 lbs.
Application
Wall
Description
Discover the enchantment of our sophisticated XL stacked stone, presenting captivating natural split-face panels in an expansive 9'' x 24'' format. Crafted with meticulous precision, these 3D ledger stone tiles showcase premium materials, including marble, slate, travertine, limestone, and quartzite. These strips of stone seamlessly bond together, ensuring a smooth and straightforward installation process. Adaptable in design, these panels effortlessly accommodate intricate patterns or a single layout, making them a perfect fit for both residential and commercial settings. Effortlessly transitioning between indoor and outdoor spaces, these ledger panels stand out as an ideal choice for enhancing walls in diverse environments. Immerse your surroundings in the timeless beauty and durability of our stacked stone, where the synthesis of quality craftsmanship and unparalleled design possibilities elevates your space to unprecedented heights.Note: Natural stone products are subject to variation in color, shade, finish, etc. It's recommended to blend tiles from different boxes when installing. Natural stones are characterized by dry seams and pits that are often filled. The filling may deplete over time, so refills may be part of standard maintenance. All natural stone products should be sealed with a penetrating sealer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.