Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RS232 to USB Cable, Blk, Plastic

  • Mfr # MSI-8000-RS232-CBL

  • Zoro # G5591004


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Length
157 31/64 in
Color
Black
Connection Ports
4-Pin Turck/DE-9
For Use With
MSI-8000 Remote Handheld Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSI-8000-RS232-CBL
Zoro #
G5591004
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
157 31/64 in
Cable Length
12 ft

Details

Item
Scale Cable
Material
Plastic
Color
Black
Connection Ports
4-Pin Turck/DE-9
For Use With
MSI-8000 Remote Handheld Display
Includes
USB Cable
Compatible Mfg. Model Number
MSI-8000
Interface
RS232, USB

Description

Scale Cable, Compatible Mfg. Model Number MSI-8000, Compatible Grainger Part Number 30RR48, Material Plastic, Cable Length 12 ft, Color Black, Interface RS232, USB, Includes USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.