This item is Discontinued.

Msi Ryder 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding ZOR-LVT-T-0186

This item is Discontinued.

Msi

Ryder 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding (Discontinued)

Mfr # ZOR-LVT-T-0186
Zoro # G204415386
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-T-0186
Zoro #
G204415386
UPC #
-
Country of Origin
China

Dimensions

Size
5.59x95.28
Length
95.28
Height
2.36
Thickness
2.36
Width
5.59

Details

Color
Brown
Material
Lvt
Finish
Low Gloss
Weight
1.2
Application
On Grade (Ground Level)

Description

Get supremely durable and gorgeous vinyl tile flooring with the MSI’s Ryder t-molding vinyl tile. it's easy to install with the locking feature and is suitable for all grade levels while being 100% waterproof, scratch, stain and dent resistant. be sure to complete the look with flooring trim pieces like end caps, stair noses, reducers and t-molding. this flooring retains its elegance with warm beige and brown tones and dark knots with graining that give the look of reclaimed hardwood and comes with ac3 wear layer. place these planks in places like the kitchen, living area, bathroom or even basement. it can be used in doorways and provide an expansion gap for large areas. this molding can be nailed or glued with its coordinating style of floor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.