Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sable Hills Random Sized Natural Sandstone Loose Veneer Ledgestone (Minimum 100 Square Feet)

  • Mfr # ZOR-PNL-0185

  • Zoro # G113791489


product price: $1,727.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.

Key Features

Length
8 " - 30 "
Width
2 " - 5 "
Thickness
0.75
Size
Varying Length
Material
Sandstone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0185
Zoro #
G113791489
UPC #
-
Country of Origin
India

Dimensions

Length
8 " - 30 "
Width
2 " - 5 "
Thickness
0.75
Size
Varying Length

Details

Material
Sandstone
Shape
Rectangle
Color
Sable Hills Black
Finish
Natural
Application
Backsplashes, Accent walls, Fireplaces surround, Exterior facades, Outdoor kitchens, Garden walls

Description

Enhance both your indoor and outdoor spaces with the enduring charm of Sable Hills ledgestone loose veneers. Crafted with meticulous care, these split-face veneers boast captivating black tones, intricately hewn from natural sandstone. Each stone showcases unique shades and textures, adding to its distinctive character. Seamlessly integrating into walls and backsplashes with a welcoming aesthetic, these veneers effortlessly adapt to diverse residential and commercial settings. Offering flexible design possibilities, they grant you the freedom to achieve a cohesive look with matching grout or create a bold statement with contrasting grout. Beyond their visual allure, these stone veneers prioritize environmental responsibility, holding esteemed certifications like GREENGUARD Gold and USGBC/LEED. Embrace a sustainable and stylish solution for your design projects with this eco-friendly selection, ensuring an optimal blend of form and function.


  • • Grade 1, first-quality Natural sandstone tile for wall use
  • • Unglazed natural finish with a low sheen and low variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.