Zoro Homepage

Sage Green Splitface Ledger Panel 6 in. X 24 in. Natural Quartzite Wall Tile, 6PK

  • Mfr # ZOR-PNL-0128

  • Zoro # G004947056


product price: $64.95
/pk 6, $10.83/ea

Key Features

Width
40
Thickness
18
Size
40x40
Material
Quartzite
Color
Sage Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0128
Zoro #
G004947056
UPC #
-
Country of Origin
China

Dimensions

Length
40
Width
40
Thickness
18
Size
40x40
Height
18

Details

Material
Quartzite
Color
Sage Green
Finish
Splitface
Weight
39.18
Application
Floor & Wall
Coverage Area
6 Sq. ft

Description

MSI's 6 in. x 24 in. Sage Green Ledger Panel offers a gorgeous mix of barely-there greens and grays, with a touch of mica that gives this earthy quartzite added ininterest Use this gorgeous quartzite stacked stone panel to create stunning accent walls, backsplashes, or fireplace surrounds residential or commercial settings, doors or out. The choice is yours and the possibilities are endless. MSI’s interlocking Feature helps to join the pieces together quickly and easily, while enhancing their naturally random appearance. Achieving a seamless look has never been easier matching corners are available to give your project a professional finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.