
Sage Green Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile
Mfr # ZOR-PNL-0128-SAM
Zoro # G605838289
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Quartzite
Color
Sage Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PNL-0128-SAM
Zoro #
G605838289
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Quartzite
Color
Sage Green
Finish
Splitface
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI's Sage Green Ledger Panel offers a gorgeous mix of barely-there greens and grays, with a touch of mica that gives this earthy quartzite added ininterest Use this gorgeous quartzite stacked stone panel to create stunning accent walls, backsplashes, or fireplace surrounds residential or commercial settings, doors or out. The choice is yours and the possibilities are endless. MSI’s interlocking Feature helps to join the pieces together quickly and easily, while enhancing their naturally random appearance. Achieving a seamless look has never been easier matching corners are available to give your project a professional finishing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.