Zoro Homepage

Sample Absolute Black Polished Granite Floor And Wall Tile

  • Mfr # TINDBLK1212-SAM

  • Zoro # G216375937


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Color
Black
Shape
Square
Finish
Polished
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
Thickness
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TINDBLK1212-SAM
Zoro #
G216375937
UPC #
-
Country of Origin
India

Dimensions

Thickness
0.38 in
Size
4 in x 4 in
Width
4 in
Length
4 in

Details

Color
Black
Shape
Square
Finish
Polished
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
Material
Granite

Description

Absolute Black granite is a solid black granite from India that has a very consistent color and texture. Absolute Black is recommended for both interior and exterior use to create beautiful granite countertops, floors, architectural features, and outdoor cladding.


  • Grade 1, first-quality granite tile for floor and wall use
  • Unglazed Matte finish with a high sheen and low variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or outdoor applications
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.