
Sample Aqualis Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0789-SAM
Zoro # G114520798
product price: $8.35
/eaSold in multiples of 2 for $16.70
Limit 2 per order
Key Features
Thickness
0.38 in
Size
4 in x 4 in
Material
Porcelain
Shape
Rectangle
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0789-SAM
Zoro #
G114520798
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.38 in
Size
4 in x 4 in
Details
Material
Porcelain
Color
Biotite
Shape
Rectangle
Finish
Polished
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Garage, Kitchen, Shower
Description
Reveal the captivating beauty of Biotite Porcelain Tile, designed in expansive 24'' x 48'' dimensions for a bold and dramatic effect. Masterfully crafted to showcase the stunning essence of onyx, this tile captivates with deep layers of dark blue, white, and black hues, intertwined with bold veining that echoes the power of stormy ocean waves. Perfect for transforming floors and walls in both residential and commercial spaces, its rectified edges ensure clean, seamless lines with minimal grout. The polished finish exudes sophistication, effortlessly merging style and functionality. Easy to install while delivering flawless results, this versatile tile adds a touch of timelessness to any design vision.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.