Zoro Homepage

Sample Cloudland Hexagon Polished Marble Mosaic Floor And Wall Tile

  • Mfr # ZOR-MD-0653-SAM

  • Zoro # G815839762


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Color
White-Cool
Width
2 in
Finish
Polished
Material
Marble
Application
Floor (Residential), Wall, Backsplash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0653-SAM
Zoro #
G815839762
UPC #
-
Country of Origin
China

Dimensions

Length
2 in
Width
2 in
Thickness
0.39 in
Size
2 in x 2 in

Details

Color
White-Cool
Finish
Polished
Material
Marble
Application
Floor (Residential), Wall, Backsplash
Shape
Hexagon

Description

Enhance any space with the timeless elegance of Cloudland Marble Mosaic Tile. The 2in hexagon design features a cool white background with striking veins in blue, gray, and various shades, creating a serene, cloud-like appeal. Its polished finish highlights the marbles natural beauty, while the mesh backing ensures quick and easy installation. Ideal for accent walls, backsplashes, or residential floors, this tile brings refined sophistication to any room. 0.5 Square Feet Per Each


  • Grade 1, first-quality marble mosaic tile for floor and wall use
  • Unglazed, polished finish with a high sheen and medium variation in tone
  • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.