Zoro Homepage

Sample Coronado Honed Marble Hexagon Mosaic Floor And Wall Tile

  • Mfr # ZOR-MD-0614-SAM

  • Zoro # G615482540


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.39 in
Material
Marble
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0614-SAM
Zoro #
G615482540
UPC #
-
Country of Origin
Turkey

Dimensions

Length
4 in
Width
4 in
Thickness
0.39 in
Height
0.39 in

Details

Material
Marble
Shape
Square
Color
Coronado
Finish
Honed

Description

Coronado Hexagon marble tile features a stunning vein structure that blends shades of green, gray, and rust, all finished with a sleek honed surface. This tile pairs effortlessly with a variety of grout colors, allowing for styles that range from classic to contemporary. The mesh-back mosaic design simplifies installation, making it a fantastic choice for accent walls, backsplashes, and residential floors in kitchens, bathrooms, laundry rooms, and beyond. Ideal for both residential and commercial spaces, this versatile tile beautifully balances timeless elegance with practical functionality.


  • • Grade 1, first-quality marble mosaic tile for floor and wall use
  • • Unglazed, honed finish with a low sheen and medium variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.