Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sample Dymo Calacatta Chex White Glossy Ceramic Wall Tile

  • Mfr # ZOR-PT-0878-SAM

  • Zoro # G015839715


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Size
4 in x 4 in
Color
White-Cool
Material
Ceramic
Application
Wall, Bathroom, Kitchen, Shower
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0878-SAM
Zoro #
G015839715
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
4 in x 4 in
Width
4 in
Thickness
0.37 in
Length
4 in

Details

Color
White-Cool
Material
Ceramic
Application
Wall, Bathroom, Kitchen, Shower
Item
Wall Tile Sample
Shape
Square
Finish
Glossy

Description

Add a touch of contemporary elegance to your space with the distinctive design of Dymo Calacatta Chex White ceramic tile. Featuring a striking Calacatta-inspired checkerboard pattern with soft gold and gray veining on a luminous white background, this tile exudes modern sophistication. Its glossy finish enhances the dynamic style, making it a perfect choice for kitchens and bathrooms. Ideal for stunning backsplashes, bold accent walls, and sleek shower surrounds, this tile seamlessly blends contemporary flair with timeless elegance, elevating both residential and commercial spaces. 0.5 Square Feet Per Each


  • Grade 1, first-quality ceramic tile for wall use
  • Glazed glossy finish with a high sheen and medium variation in tone
  • Semi-Vitreous tile has water absorption of more than 3% but less than 7% for indoor use
  • Not frost resistant
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.