Zoro Homepage

Sample Dymo Calacatta Stripe White Glossy Ceramic Wall Tile

  • Mfr # ZOR-PT-0879-SAM

  • Zoro # G015839746


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Size
4 in x 4 in
Material
Ceramic
Color
White-Cool
Width
4 in
Finish
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0879-SAM
Zoro #
G015839746
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
4 in x 4 in
Width
4 in
Thickness
0.37 in
Length
4 in

Details

Material
Ceramic
Color
White-Cool
Finish
Glossy
Shape
Square
Item
Wall Tile Sample
Application
Wall, Bathroom, Kitchen, Shower

Description

Bring contemporary elegance to your walls with the distinctive design of Dymo Calacatta Chex White ceramic tile. Showcasing a striking Calacatta-inspired checkerboard pattern with soft gold and gray veining on a luminous white background, this tile exudes modern sophistication. Its glossy finish enhances the dynamic style, making it an exceptional choice for kitchens and bathrooms. Ideal for stunning backsplashes, bold accent walls, or sleek shower surrounds, this tile seamlessly blends modern flair with timeless refinement, perfect for both residential and commercial spaces. 0.5 Square Feet Per Each


  • Grade 1, first-quality ceramic tile for wall use
  • Glazed glossy finish with a high sheen and medium variation in tone
  • Semi-Vitreous tile has water absorption of more than 3% but less than 7% for indoor use
  • Not frost resistant
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.