Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sample Dymo Calacatta Wavy White Glossy Ceramic Wall Tile

  • Mfr # ZOR-PT-0880-SAM

  • Zoro # G415839711


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Thickness
0.37 in
Width
4 in
Shape
Square
Size
4 in x 4 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0880-SAM
Zoro #
G415839711
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thickness
0.37 in
Width
4 in
Size
4 in x 4 in
Length
4 in

Details

Item
Wall Tile Sample
Shape
Square
Color
White-Cool
Application
Wall, Bathroom, Kitchen, Shower
Material
Ceramic
Finish
Glossy

Description

Elevate your walls with the contemporary elegance of Dymo Calacatta Chex White ceramic tile. Featuring a striking Calacatta-inspired checkerboard pattern with soft gold and gray veining on a luminous white background, this tile exudes modern sophistication. Its glossy finish enhances the dynamic design, making it an excellent choice for kitchens and bathrooms. Ideal for stunning backsplashes, bold accent walls, or sleek shower surrounds, this tile seamlessly blends timeless beauty with a modern edge, perfect for both residential and commercial spaces. 0.5 Square Feet Per Each


  • Grade 1, first-quality ceramic tile for wall use
  • Glazed glossy finish with a high sheen and medium variation in tone
  • Semi-Vitreous tile has water absorption of more than 3% but less than 7% for indoor use
  • Not frost resistant
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.