
Sample Jadora Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0793-SAM
Zoro # G214520773
product price: $8.59
/eaSold in multiples of 2 for $17.18
Key Features
Thickness
0.39 in
Size
4 in x 4 in
Material
Porcelain
Shape
Rectangle
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0793-SAM
Zoro #
G214520773
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.39 in
Size
4 in x 4 in
Details
Material
Porcelain
Color
Verde Vivo
Shape
Rectangle
Finish
Polished
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Garage, Kitchen, Shower
Description
Discover the mesmerizing Verde Vivo Porcelain Tile, a statement piece sized at 24'' x 48'' that brings a breathtaking aesthetic to any space. Drawing inspiration from the natural allure of onyx, this tile captivates with its intricate layers of green, tan, and copper tones, highlighted by bold veining. Perfect for enhancing floors and walls in both residential and commercial environments, its rectified edges ensure seamless installation and minimal grout visibility. With a polished finish that exudes sophistication, this tile seamlessly merges beauty with functionality, promising enduring elegance and impeccable quality for any interior design endeavor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.