Sample Kaya Zermatta Blanca Matte Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0892-SAM

  • Zoro # G915839754


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
Finish
Matte
Width
4 in
Length
4 in
Color
White-Warm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0892-SAM
Zoro #
G915839754
UPC #
-
Country of Origin
Spain

Dimensions

Width
4 in
Length
4 in
Size
4 in x 4 in
Thickness
0.39 in

Details

Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
Finish
Matte
Color
White-Warm
Shape
Square
Material
Porcelain

Description

Zermatta Blanca porcelain tile offers a stunning alternative to white marble, featuring delicate gray veining for a refined, natural look. Its timeless elegance makes it perfect for kitchens, bathrooms, hallways, living rooms, and more-whether on floors or walls. Designed for both indoor and outdoor use, Zermatta Blanca is available in matte and polished finishes, offering versatile design possibilities. Combining low maintenance with luxurious appeal, this tile brings classic sophistication to any space. 0.5 Square Feet Per Each


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.