Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sample Xl Studio Quillian 8Waterproof Rigid Core Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-XL-0251-SAM

  • Zoro # G216045557


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Length
7 in
Width
9 in
Material
LVT
Thickness
0.35 in
Finish
Micro Bevel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-XL-0251-SAM
Zoro #
G216045557
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Width
9 in
Thickness
0.35 in

Details

Color
Quillian
Material
LVT
Finish
Micro Bevel
Item
LVT Plank Sample

Description

Enhance your space with the timeless elegance of the XL Studio Collection, featuring striking planks. From beachy blonde to rich brown tones, each plank showcases natural knots and grains, capturing the genuine allure of real wood.These extra thick 9MM planks provide superior comfort underfoot, ideal for high-traffic areas such as kitchens and bathrooms. Perfect for both commercial and residential settings, they are ready for immediate purchase and installation with no acclimation needed. Experience the perfect blend of beauty and durability with the XL Studio Collection.


  • Proudly family-owned and locally-made in Cartersville, GA using state-of-the-art technology.
  • Luxurious sample XL Studio, with an extra thick, pre-attached acoustic and comfort layer for ultimate luxury.
  • Crafted from 100% virgin materials with exacting quality standards; no maintenance, sealing, or waxing required.
  • Completely waterproof and equipped with a premium 30MIL wear layer for unmatched durability.
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products