Sande Cream 12 In. X 12 In. X 10Mm Matte Porcelain Mesh-Mounted Mosaic Tile, 8PK

  • Mfr # ZOR-PT-0137

  • Zoro # G004415258


product price:  $74.75
/pk 8, $9.34/ea

Key Features

Length
13.5
Width
3
Thickness
13
Size
3x13.5
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-PT-0137
Zoro #
G004415258
UPC #
-
Country of Origin
India

Dimensions

Length
13.5
Width
3
Thickness
13
Size
3x13.5
Height
13

Details

Material
Porcelain
Color
CREAM
Tile Use
Floor&Wall
Finish
Matte
Weight
34.4
Coverage Area
8 Sq. ft

Description

The MSI madison galaxia 12 in. x 12 in. beige porcelain mesh-mounted mosaic tile features warm beige tones with slight variation from piece to piece to give it subtle visual impact. the durable porcelain is suitable for walls, countertops and medium-duty floors to accommodate various design schemes in kitchens, halls, corridors and outdoor balconies and terraces. the porcelain resists frost and is impervious to water for durability in the elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.