Sande Cream 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK

  • Mfr # ZOR-PT-0169

  • Zoro # G104414243


original price:  $74.95 , new price: $37.59 , 49 percent off
new price:  $37.59
/pk 2, $18.80/ea

Key Features

Length
47.75
Width
24
Thickness
0.625
Size
24x47.75
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0169
Zoro #
G104414243
UPC #
-
Country of Origin
India

Dimensions

Length
47.75
Width
24
Thickness
0.625
Size
24x47.75
Height
0.625

Details

Material
Porcelain
Color
CREAM
Tile Use
Floor&Wall
Finish
Matte
Weight
77
Coverage Area
16 Sq. ft

Description

MSI’s Sande Cream 24 in. x 48 in. floor and wall tile features the most desirable shades of beige with creamy-hue which echo the look of soapstone in a durable porcelain tile. this understated beauty makes a style statement on floors, walls, shower surrounds, countertops and other areas where easy-care elegance is welcomed. a designer's dream, sande cream complements a wide variety of color schemes and design styles to give your residential or commercial space a fresh look that stays that way, with virtually no maintenance required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.