Sonoma Sand 3 in. x 18 in. Polished Porcelain Bullnose Tile Trim, 25PK

  • Mfr # AKNPTSONSAND3X18P-BN

  • Zoro # G904415259


product price:  $208.99
/pk 25, $8.36/ea
Free Shipping & Returns

Key Features

Length
18
Width
10.5
Thickness
4
Size
10.5x18
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKNPTSONSAND3X18P-BN
Zoro #
G904415259
UPC #
-
Country of Origin
United States

Dimensions

Length
18
Width
10.5
Thickness
4
Size
10.5x18
Height
4

Details

Material
Porcelain
Color
CREAM
Tile Use
Wall
Finish
Polished
Weight
35
Coverage Area
25 Sq. ft

Description

Sonoma Sand Bullnose Tile Trim brings refined edge detailing to interior and exterior spaces with the sophisticated beauty of 3" x 18" polished porcelain trim featuring stone-inspired design. Creamy undertones with refined linear accents deliver a luminous, sophisticated aesthetic inspired by natural soapstone. The polished finish delivers a high-gloss, reflective surface that coordinates seamlessly with field tiles and enhances light. This bullnose profile works beautifully on wall edges, corners, and transitions, where its proportions create finished details and its neutral palette adds instant elegance. Whether establishing minimalist entryways, creating refined kitchen edges, or designing striking transitions, this porcelain trim performs with lasting strength and contemporary flair. Crafted for lasting performance in residential installations; refer to specifications for commercial applications. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. The waterproof porcelain composition with frost-resistant qualities ensures consistent performance in moisture-prone areas and freeze-thaw conditions in both interior and exterior environments. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Trim Size: 3 in. W x 18 in.; dimensions are approximate
  • Porcelain construction designed for coordinating trim and edge applications
  • Warm neutral cream tones maintain a sophisticated and coordinated aesthetic.
  • Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • Crafted for lasting performance in residential installations. Refer to specifications for commercial use.
  • Designed to provide a clean, finished edge for tile installations
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Provides a sleek finishing edge that enhances continuity with crisp, tailored precision.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.