
Sande Cream SAMPLE Polished Porcelain Mesh Mounted Mosaic Tile
Mfr # ZOR-PT-0520-SAM
Zoro # G405838502
product price: $2.99
/eaSold in multiples of 3 for $8.97
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0520-SAM
Zoro #
G405838502
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
CREAM
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
This madison galaxia glazed wall tile adds a classic look to your home or commercial area with its flat edge, high sheen and cream polished mosaic design. it can be used inside or outdoors and highly durable, impervious to moisture and it is frostesistant. this tile is perfect for use as a kitchen backsplash, as an accent wall or in your bathroom shower and it is p.e.i rating iii for medium-duty floors. it's greenguard children and schools certified and greenguard indoor air quality certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.