Sonoma Gravelle 2 in. x 4 in. Polished Porcelain Mosaic Floor and Wall Tile (Mesh-Mounted), 8PK

  • Mfr # AKN-P-SOGR2X4SWP-CA

  • Zoro # G904414443


product price:  $63.55
/pk 8, $7.94/ea

Key Features

Length
13
Width
14
Thickness
3
Size
14x13
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKN-P-SOGR2X4SWP-CA
Zoro #
G904414443
UPC #
-
Country of Origin
India

Dimensions

Length
13
Width
14
Thickness
3
Size
14x13
Height
3

Details

Material
Porcelain
Color
GREY
Tile Use
Floor&Wall
Finish
Polished
Weight
34.4
Coverage Area
8 Sq. ft

Description

Sonoma Gravelle Porcelain Mosaic Tile presents refined elegance to interior spaces with the sophisticated beauty of 2" x 4" polished porcelain mosaic tiles on mesh-mounted 12" x 12" sheets featuring creamy grey tones and delicate pattern. The creamy grey backdrop with delicate linear texture creates a luminous, sophisticated aesthetic that emulates natural stone. The polished finish delivers a high-gloss, reflective surface that enhances light and creates an elegant, refined appearance. This rectangular mosaic format works beautifully where its geometric pattern creates visual flow and allows the varied tones to compose layered, elegant designs. Whether used as accent elements or featured installations, the intricate mosaic beauty performs with lasting strength and refined style. The PEI Rating of 3 demonstrates dependable performance in moderate residential and light commercial foot traffic environments. The porcelain mosaic is mounted on mesh backing for easy installation and alignment. Installation employs traditional thinset and grout methods on the mesh backing, with wet cutting or score-and-snap techniques available for customization. The waterproof porcelain composition ensures consistent performance in moisture-prone areas. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Mosaic Tile Size: 2 in. W x 4 in. (Mesh-Mounted 12 in x 12 in); dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Cool gray tones with gentle shading provide quiet visual depth.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Enhanced reflectivity brings subtle definition to accent areas and decorative installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.