Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Sande Ivory SAMPLE Matte Glazed Matte Bullnose Wall Tile ZOR-PT-TR-0200-SAM

Sande Ivory SAMPLE Matte Glazed Matte Bullnose Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0200-SAM
  • Zoro # G705838561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0200-SAM
Zoro #
G705838561
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
IVORY
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Sande Ivory matte finish bullnose tile features the most desirable shades of beige and light gray with creamy-hue which echo the look of soapstone in a durable porcelain tile. part of the madison collection, this bullnose tile pairs perfectly with coordinating madison luna floor and wall tiles for a designer look and maximum impact. use it to put the finish touch on a variety of design projects in both residential and commercial settings. in the kitchen, bath, living room or commercial space, this bullnose tile sets your space apart from the rest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.