
Sande Ivory SAMPLE Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0517-SAM
Zoro # G305838633
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0517-SAM
Zoro #
G305838633
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
IVORY
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s Sande Ivory floor and wall tile features an understated linear pattern that adds depth and interest to a backdrop of sophisticated beige and light gray hues. this understated beauty makes a style statement on floors, walls, shower surrounds, countertops and other areas where easy-care elegance is welcomed, while its large format minimizes distracting grout lines to visually expand your space. a designers dream, madison luna complements a wide variety of color schemes and design styles to give your residential or commercial project a fresh look that stays that way, with virtually no maintenance required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.