Velluto Grid Meringue 2 in. x 2 in. Matte Porcelain Mosaic Floor and Wall Tile (Mesh-Mounted), 8PK

  • Mfr # AKN-P-VEME2X2SQM-CA

  • Zoro # G904414771


product price:  $155.99
/pk 8, $19.50/ea
Free Shipping & Returns

Key Features

Length
12
Width
12
Thickness
2.64
Size
12x12
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKN-P-VEME2X2SQM-CA
Zoro #
G904414771
UPC #
-
Country of Origin
Spain

Dimensions

Length
12
Width
12
Thickness
2.64
Size
12x12
Height
2.64

Details

Material
Porcelain
Color
CREMA
Tile Use
Floor&Wall
Finish
Matte
Weight
33.2
Coverage Area
8 Sq. ft

Description

Velluto Meringue Porcelain Mosaic Tile presents elegant appeal with 2" x 2" matte porcelain mosaic tiles on mesh-mounted 12" x 12" sheets featuring a creamy white background accented by striking gold and brown veining. With its refined appearance and lasting performance, this tile offers a versatile design solution for a wide range of interior styles. This mesh-mounted tile captures the luxurious appearance of natural stone in a durable porcelain format, making it ideal for kitchens, living rooms, bedrooms, hallways, and bathrooms where its classic yet contemporary look complements applications such as accent walls, decorative backsplashes, and shower surrounds. The individual tiles create a geometric pattern that adds visual interest and depth to any surface. The mesh backing ensures easy installation and alignment, making the installation process straightforward and efficient. Easy to maintain and built to withstand everyday wear, this mosaic is suitable for residential and light commercial spaces. The PEI Rating of 3 demonstrates dependable performance in moderate residential and light commercial foot traffic environments. Installation employs traditional thinset and grout methods on the mesh backing, with wet cutting or score-and-snap techniques available for customization. The waterproof porcelain composition ensures consistent performance in moisture-prone areas and freeze-thaw conditions in both interior and exterior environments. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Mosaic Tile Size: 2 in. W x 2 in. (Mesh-Mounted 12 in x 12 in); dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • White and gold marble-inspired tones create warm, layered depth.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.