Savoy Crema 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 6PK

  • Mfr # ZOR-PT-0190

  • Zoro # G704414773


product price:  $52.79
/pk 6, $8.80/ea

Key Features

Length
23.88
Width
12.13
Thickness
2.5
Size
12.13x23.88
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-PT-0190
Zoro #
G704414773
UPC #
-
Country of Origin
Spain

Dimensions

Length
23.88
Width
12.13
Thickness
2.5
Size
12.13x23.88
Height
2.5

Details

Material
Porcelain
Color
CREMA
Tile Use
Floor&Wall
Finish
Matte
Weight
50.76
Coverage Area
11.64 Sq. ft

Description

MSI Savoy Crema 12 in. x 24 in. porcelain floor and wall tile combines a glazed top with a medium sheen and white variation in tone to create a perfect look for a variety of decorative schemes. this rectangular tile is constructed from durable porcelain material and has a textured finish to provide a contemporary elegant decor option. the tile features an impervious water absorption rating that is suitable for installation on walls, floors and countertops.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.