Velluto Meringue 3 in. x 24 in. Polished Porcelain Marble Look Bullnose Tile Trim, 30PK

  • Mfr # AKNPTVELMERI3X24P-BN

  • Zoro # G604414170


product price:  $305.99
/pk 30, $10.20/ea
Free Shipping & Returns

Key Features

Length
24
Width
3
Thickness
11.4
Size
3x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTVELMERI3X24P-BN
Zoro #
G604414170
UPC #
-
Country of Origin
United States

Dimensions

Length
24
Width
3
Thickness
11.4
Size
3x24
Height
11.4

Details

Material
Porcelain
Color
Meringue
Tile Use
Wall
Finish
Polished
Weight
55.5
Coverage Area
30 Sq. ft
Collection
Velluto

Description

Complete your design with the elegant finishing touch of the Velluto Collection Meringue 3" x 24" porcelain bullnose tile trim in white and gray. Featuring a creamy white backdrop accented with graceful gold and soft brown veining, this tile trim captures the timeless look of natural stone with the durability and ease of porcelain. Its gently rounded edge creates a smooth, polished transition, making it ideal for framing backsplashes, countertops, shower walls, and accent features. Measuring 3 inches by 24 inches, this bullnose tile offers a clean, professional finish that enhances both residential and commercial interiors. Low maintenance and highly durable, the Velluto Meringue bullnose trim adds refined elegance and lasting style to kitchens, bathrooms, and beyond.


  • Size: 3 in. W x 24 in. L x 0.38 in. thick
  • Material: Coordinating porcelain trim designed to complement floor and wall tile installations
  • Finish: Polished surface with moderate variation in tone
  • Application: Provides a clean, finished transition for walls, floors, edges, and corners
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products