Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Savoy Crema SAMPLE Polished Porcelain Bullnose Wall Tile ZOR-PT-TR-0144-SAM

Savoy Crema SAMPLE Polished Porcelain Bullnose Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0144-SAM
  • Zoro # G305838398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0144-SAM
Zoro #
G305838398
UPC #
-
Country of Origin
United States

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
CREMA
Finish
Polished
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

A creamy white background with striking gold and brown veining adds to Savoy Crema porcelain tiles' sophistication and elegance. create a luxurious accent wall, backsplash, or floor with these durable and easy to maintain tiles. whether these marble-look tiles are used in a residential space or a commercial one, they will make a beautiful statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.