Savoy Interlocking 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0471

  • Zoro # G004414732


original price:  $215.99 , new price: $107.99 , 50 percent off
new price:  $107.99
/pk 10, $10.80/ea
Free Shipping & Returns

Key Features

Length
13.875
Width
13.375
Thickness
4.375
Size
13.375x13.875
Color
Savoy Interlocking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0471
Zoro #
G004414732
UPC #
-
Country of Origin
China

Dimensions

Length
13.875
Width
13.375
Thickness
4.375
Size
13.375x13.875

Details

Color
Savoy Interlocking
Tile Use
Walls
Material
Glass
Finish
Smooth
Weight
35
Coverage Area
10.4 Sq. ft

Description

With Savoy Interlocking glass wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile features a crystallized glass with seemingly random arrangement of tile strips on a 11.73 in. x 12.83 in. mesh sheet that makes installation a much easier process. constructed from durable, frostesistant glass material, this tile is suitable for installation on walls and countertops. the attractive combination of handsome brown tones, an unglazed, smooth finish, a high sheen and subtle variations in tone makes a perfect complement for a wide variety of design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.