
Savoy Subway SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0327-SAM
Zoro # G705837762
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Savoy
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0327-SAM
Zoro #
G705837762
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Savoy
Material
Glass
Finish
Mixed
Weight
2.9
Package qty
1 Sample
Description
MSI’s Savoy glass wall tile is a contemporary take on classic Subway tile. with its gorgeous shades of whites, grays, and smoky blues, this statement glass wall tile works wonders on backsplash, vanity walls, shower surrounds, fireplace facades, and other vertical applications. easy-care and durable, too add color and interest to your residential or light commercial project with these watercolor-like artistic tiles. this tile is greenguard indoor air quality certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.