Zoro Homepage

Scandi 20MIL Rigid Core Sample Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-SAM-0213

  • Zoro # G611328644


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Size
9 in x 7 in
Length
7 in
Material
LVT
Finish
Low Gloss
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-SAM-0213
Zoro #
G611328644
UPC #
-
Country of Origin
India

Dimensions

Size
9 in x 7 in
Length
7 in
Thickness
0.2 in
Width
9 in

Details

Color
Scandi
Material
LVT
Finish
Low Gloss
Weight
2.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Scandi

Description

Embrace the early Americana vibes with the elegance of Scandi Luxury Vinyl Planks. These planks, present a soft neutral base with hints of walnut and mid-toned toffee browns complemented by wood-look grains and subtle knot holes. Featuring a 5MM thickness, including a 4MM core and a 1MM attached pad, they ensure a seamless balance of durability and underfoot comfort. The 20MIL protection layer serves as a testament to ultimate resilience against the daily wear and tear of life. Embrace the versatility of 100% waterproof vinyl plank flooring, complemented by an easy install locking system and innovative ''no acclimation'' technology-empowering you to purchase and install on the same day. These LVPs are perfect for creating a whimsical ambiance in kitchens, bathrooms, and various living areas across residential and commercial spaces. Moreover, this assortment is supported by GREENGUARD Gold, FloorScore, and LEED certifications, assuring its safety for both the environment and your entire family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.