Scandi 9" X 48" X 22Mil Rigid Core Luxury Vinyl Plank Flooring, PK280

  • Mfr # ZOR-LVR-0227P

  • Zoro # G911328627


original price:  $3,525.99 , new price: $2,285.99 , 35 percent off
new price:  $2,285.99
/pk 280, $8.16/ea
Additional $685.00 delivery surcharge applies per item.
See details

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Color
Scandi
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-0227P
Zoro #
G911328627
UPC #
-
Country of Origin
Thailand

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Width
8.98 in

Details

Color
Scandi
Material
LVT
Finish
Low Gloss
Weight
7.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Scandi

Description

Immerse yourself in the early Americana vibes exuded by the sophistication of Scandi Luxury Vinyl Planks. These planks showcase a gentle neutral foundation with subtle hints of walnut and mid-toned toffee browns, accompanied by wood-look grains. With an 8MM thickness, incorporating a 6MM core and a 2MM attached pad, they ensure a seamless equilibrium of durability and underfoot comfort. The 22MIL protection layer stands as a testament to the ultimate resilience against the daily wear and tear of life. Experience the versatility of 100% waterproof vinyl plank flooring, complemented by an easy install locking system and innovative "no acclimation" technology-empowering you to purchase and install on the same day. Tailored for creating a whimsical ambiance in kitchens, bathrooms, and various living areas across residential and commercial spaces, these LVPs elevate your living quarters with confidence. This collection is supported by certifications like GREENGUARD Gold, FloorScore, and LEED, assuring its safety for both the environment and your entire family.


  • 0.31" Thick X 8.98" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.