Schertz Oak 0.59 in. Thick x 1.77 in. W x 94.49 in. L Hybrid Rigid Core Surface Reducer Molding

  • Mfr # ZOR-LVT-TR-0744

  • Zoro # G822773561


original price: $43.99
10% off
new price: $39.59
/ea

Key Features

Thickness
0.59 in
Length
94.49 in
Color
Blonde
Finish
Low Gloss
Width
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVT-TR-0744
Zoro #
G822773561
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thickness
0.59 in
Length
94.49 in
Width
1.77 in

Details

Color
Blonde
Finish
Low Gloss
Item
LVT Trim
Material
Hybrid Core

Description

Introducing MSI's Surface Reducer Molding-the perfect solution for creating smooth, seamless transitions between different flooring heights. Whether you're connecting luxury vinyl, laminate, or hardwood floors to lower surfaces like tile or concrete, this molding ensures a flawless connection while enhancing the aesthetic appeal of your space. Engineered for durability, it’s built to withstand everyday wear and tear, maintaining its sleek and stylish appearance over time. With its easy installation and versatile design, our Surface Reducer Molding effortlessly complements any decor, adding a professional, cohesive finish to your flooring project. Achieve a polished, enduring look that combines style with functionality, making your home truly stand out.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR, VI, GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.