Scollopini Lilac Pattern 11 in. x 12 in. Honed Marble Mosaic Floor And Wall Tile, 5PK

  • Mfr # ZOR-MD-0633

  • Zoro # G015482577


product price:  $149.99
/pk 5, $30.00/ea
Free Shipping & Returns

Key Features

Length
11.26 in
Width
12 in
Thickness
0.51 in
Material
Marble
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0633
Zoro #
G015482577
UPC #
-
Country of Origin
China

Dimensions

Length
11.26 in
Width
12 in
Thickness
0.51 in
Height
0.23 in

Details

Material
Marble
Shape
Rectangle
Color
Scollopini Lilac
Finish
Honed

Description

Scollopini Lilac Pattern Mosaic Tile features cool white marble with striking charcoal veins and a unique concave pattern that adds a dynamic touch to any space. The Honed finish enhances its sleek elegance, while the mesh backing ensures easy installation. Perfect for stylish accent walls and backsplashes, this versatile tile brings a modern, luxurious feel to any room with its distinctive design and timeless appeal.


  • • Grade 1, first-quality marble mosaic tile for floor and wall use
  • • Unglazed, honed finish with a low sheen and medium variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.