Zoro Homepage

Seagrass Sample Sandblast Limestone Paver Kit

  • Mfr # ZOR-LSC-0217-SAM

  • Zoro # G815482531


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Width
4 in
Material
Limestone
Shape
Square
Color
Seagrass
Finish
Sandblast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0217-SAM
Zoro #
G815482531
UPC #
-
Country of Origin
Turkey

Dimensions

Length
4 in
Width
4 in
Thickness
1.25 in
Height
0.39 in

Details

Material
Limestone
Shape
Square
Color
Seagrass
Finish
Sandblast

Description

The Seagrass Paver, a stunning limestone choice for outdoor spaces, captivates with its blend of light gray and green tones, accented by delicate fossil imprints. The sandblast finish adds an extra layer of refinement, making it the perfect choice for elevating terraces, patios, and pool decks. Crafted from high-quality natural stone, this versatile paver suits both residential and commercial applications, effortlessly complementing matching pool copings to create a cohesive and elegant outdoor setting.


  • • 1.25-inch thick, 10 kits per crate, 16 sq. ft. per kit, with a pattern that includes various sizes: 8" x 8" (40 pieces), 8" x 16" (20 pieces), 16" x 16" (40 pieces), and 16" x 24" (20 pieces).
  • • Grade 1, first-quality natural limestone pavers
  • • Unglazed sandblast finish with a low sheen and high variation in tone
  • • Semi-vitreous flooring has water absorption of more than 3% but less than 7%
  • • Completely frost resistant for indoor or outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.