Serata Harmona Savanna 4.5 in. X 9 in. Matte Porcelain Wall Tile, 28PK

  • Mfr # ZOR-PT-0822

  • Zoro # G315482628


product price:  $106.99
/pk 28, $3.82/ea
Free Shipping & Returns

Key Features

Length
9.66 in
Width
6.69 in
Thickness
0.39 in
Material
Porcelain
Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-PT-0822
Zoro #
G315482628
UPC #
-
Country of Origin
Spain

Dimensions

Length
9.66 in
Width
6.69 in
Thickness
0.39 in
Height
0.39 in

Details

Material
Porcelain
Color
Savanna
Shape
Rectangle
Finish
Matte

Description

Embracing contemporary elegance, this Porcelain Wall Tile presents a captivating brown wood aesthetic with intricate grains, heightened by a modern matte finish that radiates timeless allure. Its detailed 3D fluted pattern not only enhances its extruding visual appeal but also fosters captivating light dynamics, especially in well-lit spaces like kitchens or bathrooms. Perfect for vertical applications such as waterfall island surrounds, accent walls, and more, both indoors and outdoors, they enhance the design aesthetics of residential and commercial spaces with an inviting charm.


  • • Grade 1, first-quality porcelain tile for wall use
  • • Glazed matte finish with a low sheen and medium variation in tone
  • • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.