Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Shackle, 6500 lb., Slvr, Steel MSI-7300-3.25T-SHACKLE

Shackle, 6500 lb., Slvr, Steel (Discontinued)

  • Mfr # MSI-7300-3.25T-SHACKLE
  • Zoro # G5713854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI-7300-3.25T-SHACKLE
Zoro #
G5713854
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 7/32 in
Overall Width
3 5/8 in
Overall Length
1 9/16 in

Details

For Use With
MSI-7300 Dynamometers
Item
Shackle
Includes
Bolt, Nut and Cotter Pin
Capacity
6,500 lb
Finish
Galvanized
Color
Silver
Material
Steel
Accessory Type
Shackle

Description

Shackle, Capacity 6,500 lb, Silver, Galvanized Finish, Steel, Overall Height 4 7/32 in, Overall Length 1 9/16 in, Overall Width 3 5/8 in, For Use With MSI-7300 Dynamometers, Includes Bolt, Nut and Cotter Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.