Shasta Grove 22MIL Rigid Core Sample Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-SAM-0229

  • Zoro # G311328678


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Limit 2 per order


Key Features

Size
9 in x 7 in
Length
7 in
Material
LVT
Finish
Low Gloss
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-SAM-0229
Zoro #
G311328678
UPC #
-
Country of Origin
India

Dimensions

Size
9 in x 7 in
Length
7 in
Thickness
0.31 in
Width
9 in

Details

Color
Shasta Grove
Material
LVT
Finish
Low Gloss
Weight
2.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Shasta Grove

Description

Bring the sought-after distressed wood-look design into your interiors with Shasta Grove Luxury Vinyl Planks. These planks evoke a sun-bleached effect through its washed wood tones and subtle knots and grains, creating a serene atmosphere. With an 8MM thickness, featuring a 6MM core and a 2MM attached pad, these planks ensure an ideal balance of durability and underfoot comfort. The 22MIL protection layer assures ultimate durability, forming a robust shield against the rigors of daily wear and tear. Immerse yourself in the versatility of vinyl plank flooring, equipped with 100% waterproof properties, a user-friendly locking system for easy installation, and groundbreaking ''no acclimation'' technology, allowing you to purchase and install on the same day. Infuse beachy vibes into kitchens, living areas, bathrooms, basements, and beyond. Elevate your spaces confidently. Endorsed by certifications like GREENGUARD Gold, FloorScore, and LEED, this collection ensures its environmental safety and suitability for your entire family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.